Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Brown, 10 1/2, TB192629

  • Mfr # TB192615214

  • Zoro # G911219796


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
10 1/2
Style Number
TB192629
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB192615214
Zoro #
G911219796
UPC #
197064517053
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB192629
Waterproof
Yes
All-Leather Upper
Yes
Maximum Heat Rating
248 Degrees F
Liner Material
Nylon
Metal Chip-Resisting Sole
Yes
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
Slip-Resistance Value - Mark II - Dry
0.62
For Outdoor Traction
Yes
Metatarsal Guard
No
Static Dissipative
No
Heel Definition
Defined Heel
Upper Material
Leather
Wide Toe Cap
Yes
Toe Cap Material
Composite
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Conductive
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Removable Insole
Yes
Insole Material
Polyurethane
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes
Outsole Material
TPU
Slip-Resistance Value - Mark II - Wet
0.56
Non Metallic Upper
No
Insulated
No
Shank Material
Fiberglass
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Construction
Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB192629, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.