Men's 6-Inch Work Boot, Brown, 10, TB0A5YXU214

  • Mfr # TB0A5YZY21410000M

  • Zoro # G816494908


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
No
Ninety-Degree Heel
Yes
Size
10
Metal Chip-Resisting Sole
Yes
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21410000M
Zoro #
G816494908
UPC #
194115963272
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Overall Height
6 in

Details

Completely Non Metallic
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
Removable Insole
Yes
Style Number
TB0A5YXU214
ASTM Standards Met
Electrical Hazard (EH)
Outsole Material
Rubber
For Outdoor Traction
Yes
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
0.7
Conductive
No
Puncture-Resistant Sole
Yes
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Insulated
No
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Color
Brown
Upper Material
Leather
Maximum Heat Rating
1,000 Degrees F
Item
6-Inch Work Boot
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Toe Shape
Round
Shank Material
Fiberglass
Static Dissipative
No
Non Metallic Upper
No
Gender
Men's
Toe Cap Material
Composite
Waterproof
Yes
Style Family
6-Inch Work Boot
Wide Toe Cap
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.