Men's 6-Inch Work Boot, Brown, 10, TB0A63FYEM4

  • Mfr # TB0A63FYEM410000M

  • Zoro # G116494882


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
TPU
Waterproof
No
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63FYEM410000M
Zoro #
G116494882
UPC #
197803896562
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Overall Height
6 in

Details

Removable Insole
Yes
Item
6-Inch Work Boot
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
TPU
Waterproof
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Midsole Material
EVA
Style Family
6-Inch Work Boot
Conductive
No
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Color
Brown
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Maximum Heat Rating
248 Degrees F
Insulated
No
Upper Material
Leather
Heel Definition
Defined Heel
Style Number
TB0A63FYEM4
Non-Marking Sole
Yes
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Midsole Technology
Foam EVA
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Static Dissipative
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Liner Material
Mesh
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Ninety-Degree Heel
Yes
Construction
Cemented, Welted
Closure
Lace Up with Dual-Purpose Hook
Gender
Men's

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.