Men's 6-Inch Work Boot, Brown, 10, TB0A63FYEM4

  • Mfr # TB0A63FYEM410000W

  • Zoro # G216494782


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Midsole Technology
Foam EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM410000W
Zoro #
G216494782
UPC #
197803896739
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Overall Height
6 in

Details

Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Midsole Technology
Foam EVA
Slip-Resistance Value - SATRA Heel - Dry
1
Shank Material
Fiberglass
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Construction
Cemented, Welted
Maximum Heat Rating
248 Degrees F
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)
Static Dissipative
No
Upper Material
Leather
Non Metallic Upper
Yes
Midsole Material
EVA
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insole Material
Polyurethane
Liner Material
Mesh
Insulated
No
Electrical Hazard Rated
Yes
Style Number
TB0A63FYEM4
Puncture-Resistant Sole
No
Color
Brown
Metatarsal Guard
No
Conductive
No
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Closure
Lace Up with Dual-Purpose Hook
Completely Non Metallic
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Gender
Men's
Style Family
6-Inch Work Boot
Insole Technology
Anti-Fatigue, Removable Insole
Toe Shape
Round
Item
6-Inch Work Boot
Toe Cap Material
Composite
Wide Toe Cap
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.