Men's 6-Inch Work Boot, Brown, 10, TB0A66KYEM4

  • Mfr # TB0A66KYEM410000W

  • Zoro # G316494804


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Insulated
No
Toe Cap Material
Composite
Outsole Material
TPU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM410000W
Zoro #
G316494804
UPC #
197064845897
Country of Origin
Bangladesh

Dimensions

Width
W
Size
10
Overall Height
6 in

Details

Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Insulated
No
Toe Cap Material
Composite
Outsole Material
TPU
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Maximum Heat Rating
248 Degrees F
Liner Material
Mesh
Liner Technology
Moisture Wicking
Construction
Cemented, Welted
Insole Material
Polyurethane
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Completely Non Metallic
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Heel Definition
Defined Heel
Upper Material
Leather
Item
6-Inch Work Boot
Closure
Knob-Controlled Lacing System
Removable Insole
Yes
Conductive
No
Static Dissipative
No
Shank Material
Fiberglass
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Color
Brown
Style Number
TB0A66KYEM4
Non Metallic Upper
No
Puncture-Resistant Sole
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Toe Shape
Round
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Gender
Men's
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.