Men's 6-Inch Work Boot, Brown, 11 1/2, TB0A63FYEM4

  • Mfr # TB0A63FYEM411500M

  • Zoro # G616495006


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Anti-Fatigue, Removable Insole
Size
11 1/2
Slip-Resistance Value - SATRA Heel - Oily
0.7
Insole Material
Polyurethane
Style Number
TB0A63FYEM4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM411500M
Zoro #
G616495006
UPC #
197803897477
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Overall Height
6 in

Details

Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily
0.7
Insole Material
Polyurethane
Style Number
TB0A63FYEM4
Static Dissipative
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Midsole Material
EVA
Heel Definition
Defined Heel
Insulated
No
Puncture-Resistant Sole
No
Outsole Material
TPU
Non-Marking Sole
Yes
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Style Family
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Toe Cap Material
Composite
Midsole Technology
Foam EVA
Liner Material
Mesh
Color
Brown
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Non Metallic Upper
Yes
Metatarsal Guard
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Waterproof
No
Completely Non Metallic
Yes
Toe Shape
Round
Closure
Lace Up with Dual-Purpose Hook
Chemical-Resisting Sole
Yes
Upper Material
Leather
Maximum Heat Rating
248 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.