Men's 6-Inch Work Boot, Brown, 11 1/2, TB1A1HQL
Mfr # TB1A1HQL214
Zoro # G911219642
product price: $179.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Brown
Size
11 1/2
Style Number
TB1A1HQL
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1A1HQL214
Zoro #
G911219642
UPC #
197064521548
Country of Origin
Bangladesh
Dimensions
Size
11 1/2
Overall Height
6 in
Width
M
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB1A1HQL, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.