Men's 6-Inch Work Boot, Brown, 11, TB0A5YXU214

  • Mfr # TB0A5YZY21411000M

  • Zoro # G416494964


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
No
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21411000M
Zoro #
G416494964
UPC #
194115964989
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
11
Width
M

Details

Metal Chip-Resisting Sole
Yes
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
No
Waterproof
Yes
Closure
Lace Up with Dual-Purpose Hook
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Midsole Technology
Anti-Fatigue
Insulated
No
Puncture-Resistant Sole
Yes
Non-Marking Sole
Yes
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
ASTM Standards Met
Electrical Hazard (EH)
Color
Brown
Upper Material
Leather
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Static Dissipative
No
Liner Technology
Moisture Wicking
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Style Number
TB0A5YXU214
Liner Material
Mesh
Style Family
6-Inch Work Boot
Midsole Material
Polyurethane
Toe Cap Material
Composite
Gender
Men's
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
All-Leather Upper
Yes
Non Metallic Upper
No
Toe Shape
Round
Maximum Heat Rating
1,000 Degrees F
Heel Definition
Defined Heel
Conductive
No
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.7
Removable Insole
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.