Men's 6-Inch Work Boot, Brown, 11, TB0A5YXU214

  • Mfr # TB0A5YZY21411000W

  • Zoro # G316494910


product price:  $150.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Width
W
Slip-Resistance Value - SATRA Heel - Dry
0.7
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YZY21411000W
Zoro #
G316494910
UPC #
194115970386
Country of Origin
Bangladesh

Dimensions

Width
W
Size
11
Overall Height
6 in

Details

Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
0.7
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Static Dissipative
No
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up with Dual-Purpose Hook
Color
Brown
Non Metallic Upper
No
Toe Shape
Round
Insole Material
Polyurethane
Maximum Heat Rating
1,000 Degrees F
ASTM Standards Met
Electrical Hazard (EH)
Style Number
TB0A5YXU214
Slip-Resistance Value - SATRA Forefoot - Dry
1
Upper Material
Leather
Completely Non Metallic
No
Removable Insole
Yes
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily
0.7
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
All-Leather Upper
Yes
Wide Toe Cap
No
Liner Technology
Moisture Wicking
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Non-Marking Sole
Yes
Conductive
No
Ninety-Degree Heel
Yes
Shank Material
Fiberglass
Insulated
No
Metatarsal Guard
No
Heel Definition
Defined Heel
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue
Waterproof
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.