Men's 6-Inch Work Boot, Brown, 11, TB0A63FYEM4

  • Mfr # TB0A63FYEM411000M

  • Zoro # G616495136


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Color
Brown
Waterproof
No
Removable Insole
Yes
Outsole Material
TPU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM411000M
Zoro #
G616495136
UPC #
197803897156
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
11
Width
M

Details

Metal Chip-Resisting Sole
Yes
Color
Brown
Waterproof
No
Removable Insole
Yes
Outsole Material
TPU
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Conductive
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
1
Puncture-Resistant Sole
No
Upper Material
Leather
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Style Number
TB0A63FYEM4
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met
Electrical Hazard (EH)
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Midsole Material
EVA
Construction
Cemented, Welted
Insulated
No
Liner Material
Mesh
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.7
Shank Material
Fiberglass
Wide Toe Cap
No
Toe Shape
Round
Insole Material
Polyurethane
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Static Dissipative
No
Midsole Technology
Foam EVA
Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.