Men's 6-Inch Work Boot, Brown, 11, TB0A63FYEM4

  • Mfr # TB0A63FYEM411000W

  • Zoro # G816494977


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up with Dual-Purpose Hook
Style Family
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM411000W
Zoro #
G816494977
UPC #
197803897415
Country of Origin
Bangladesh

Dimensions

Size
11
Overall Height
6 in
Width
W

Details

Closure
Lace Up with Dual-Purpose Hook
Style Family
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Color
Brown
Metal Chip-Resisting Sole
Yes
Gender
Men's
Non-Marking Sole
Yes
Toe Shape
Round
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Midsole Material
EVA
Outsole Material
TPU
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Heel Definition
Defined Heel
Liner Material
Mesh
Upper Material
Leather
Midsole Technology
Foam EVA
Maximum Heat Rating
248 Degrees F
Static Dissipative
No
Insole Material
Polyurethane
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Oily
0.7
Ninety-Degree Heel
Yes
Construction
Cemented, Welted
Item
6-Inch Work Boot
Removable Insole
Yes
Completely Non Metallic
Yes
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Waterproof
No
Non Metallic Upper
Yes
Metatarsal Guard
No
Style Number
TB0A63FYEM4
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Dry
1

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.