Men's 6-Inch Work Boot, Brown, 11, TB0A66KYEM4

  • Mfr # TB0A66KYEM411000W

  • Zoro # G216494676


product price:  $214.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Style Number
TB0A66KYEM4
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Shank Material
Fiberglass
Closure
Knob-Controlled Lacing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM411000W
Zoro #
G216494676
UPC #
197064846092
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
11
Width
W

Details

Removable Insole
Yes
Style Number
TB0A66KYEM4
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Shank Material
Fiberglass
Closure
Knob-Controlled Lacing System
Ninety-Degree Heel
Yes
Gender
Men's
Insulated
No
Liner Material
Mesh
Construction
Cemented, Welted
Puncture-Resistant Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Color
Brown
Maximum Heat Rating
248 Degrees F
Item
6-Inch Work Boot
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Wide Toe Cap
No
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Slip-Resistance Value - SATRA Heel - Oily
0.6
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Metatarsal Guard
No
Insole Material
Polyurethane
Toe Cap Material
Composite
Conductive
No
Outsole Material
TPU
Waterproof
Yes
Midsole Material
Polyurethane
Static Dissipative
No
Upper Material
Leather
Chemical-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Liner Technology
Moisture Wicking
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.