Men's 6-Inch Work Boot, Brown, 12, TB0A5YXU214

  • Mfr # TB0A5YZY21412000M

  • Zoro # G716494756


product price: $150.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21412000M
Zoro #
G716494756
UPC #
194115965443
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
M
Size
12

Details

For Outdoor Traction
Yes
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Non-Marking Sole
Yes
All-Leather Upper
Yes
Color
Brown
Slip-Resistance Value - SATRA Heel - Oily
0.7
Style Number
TB0A5YXU214
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Liner Technology
Moisture Wicking
Static Dissipative
No
Metatarsal Guard
No
Heel Definition
Defined Heel
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh
Item
6-Inch Work Boot
Maximum Heat Rating
1,000 Degrees F
Midsole Technology
Anti-Fatigue
Non Metallic Upper
No
Puncture-Resistant Sole
Yes
Shank Material
Fiberglass
Gender
Men's
Chemical-Resisting Sole
Yes
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Waterproof
Yes
Midsole Material
Polyurethane
Insole Material
Polyurethane
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Wide Toe Cap
No
Outsole Material
Rubber
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Closure
Lace Up with Dual-Purpose Hook
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.7
Conductive
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.