Men's 6-Inch Work Boot, Brown, 12, TB0A5YXU214

  • Mfr # TB0A5YZY21412000W

  • Zoro # G516494680


product price:  $150.99
/pr
Free Shipping & Returns

Key Features

Overall Height
6 in
Midsole Technology
Anti-Fatigue
Oil-Resisting Sole
Yes
Midsole Material
Polyurethane
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21412000W
Zoro #
G516494680
UPC #
194115971062
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
W
Size
12

Details

Midsole Technology
Anti-Fatigue
Oil-Resisting Sole
Yes
Midsole Material
Polyurethane
Item
6-Inch Work Boot
Conductive
No
Closure
Lace Up with Dual-Purpose Hook
Metatarsal Guard
No
Non Metallic Upper
No
Outsole Material
Rubber
Gender
Men's
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Shank Material
Fiberglass
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Completely Non Metallic
No
Removable Insole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Construction
Cemented
Upper Material
Leather
Heel Definition
Defined Heel
Maximum Heat Rating
1,000 Degrees F
Wide Toe Cap
No
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Best
Color
Brown
All-Leather Upper
Yes
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Number
TB0A5YXU214
Slip-Resistance Value - SATRA Heel - Dry
0.7
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Slip-Resistance Value - SATRA Heel - Oily
0.7
Insulated
No
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1
Waterproof
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.