Men's 6-Inch Work Boot, Brown, 12, TB0A63FYEM4

  • Mfr # TB0A63FYEM412000M

  • Zoro # G916494976


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
TPU
Midsole Technology
Foam EVA
Static Dissipative
No
Electrical Hazard Rated
Yes
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63FYEM412000M
Zoro #
G916494976
UPC #
197803897675
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
12
Width
M

Details

Outsole Material
TPU
Midsole Technology
Foam EVA
Static Dissipative
No
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Style Number
TB0A63FYEM4
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Wide Toe Cap
No
Midsole Material
EVA
Completely Non Metallic
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
ASTM Standards Met
Electrical Hazard (EH)
Metatarsal Guard
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Conductive
No
Liner Material
Mesh
Heel Definition
Defined Heel
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Waterproof
No
Color
Brown
Non Metallic Upper
Yes
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Toe Shape
Round
Closure
Lace Up with Dual-Purpose Hook
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Upper Material
Leather
Non-Marking Sole
Yes
Construction
Cemented, Welted
Ninety-Degree Heel
Yes
Insulated
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.