Men's 6-Inch Work Boot, Brown, 12, TB0A63FYEM4

  • Mfr # TB0A63FYEM412000W

  • Zoro # G216494959


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Defined Heel
Size
12
Style Number
TB0A63FYEM4
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63FYEM412000W
Zoro #
G216494959
UPC #
197803897859
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Overall Height
6 in

Details

Heel Definition
Defined Heel
Style Number
TB0A63FYEM4
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Toe Shape
Round
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
1
Closure
Lace Up with Dual-Purpose Hook
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Wide Toe Cap
No
All-Leather Upper
Yes
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Static Dissipative
No
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insole Technology
Anti-Fatigue, Removable Insole
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metatarsal Guard
No
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Non Metallic Upper
Yes
Item
6-Inch Work Boot
Midsole Technology
Foam EVA
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Heel - Oily
0.7
Removable Insole
Yes
Non-Marking Sole
Yes
Shank Material
Fiberglass
Waterproof
No
Outsole Material
TPU
Toe Cap Material
Composite
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.