Men's 6-Inch Work Boot, Brown, 12, TB0A66KYEM4

  • Mfr # TB0A66KYEM412000M

  • Zoro # G916495034


product price:  $214.99
/pr
Free Shipping & Returns

Key Features

Width
M
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Static Dissipative
No
Conductive
No
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A66KYEM412000M
Zoro #
G916495034
UPC #
197065819743
Country of Origin
Bangladesh

Dimensions

Width
M
Size
12
Overall Height
6 in

Details

ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Static Dissipative
No
Conductive
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Oil-Resisting Sole
Yes
Waterproof
Yes
Toe Shape
Round
Gender
Men's
All-Leather Upper
Yes
Liner Material
Mesh
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Heel - Dry
0.6
Completely Non Metallic
No
Construction
Cemented, Welted
Liner Technology
Moisture Wicking
Style Number
TB0A66KYEM4
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Oily
0.6
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Non Metallic Upper
No
Item
6-Inch Work Boot
Color
Brown
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Toe Cap Material
Composite
Heel Definition
Defined Heel
Insole Material
Polyurethane
Wide Toe Cap
No
Removable Insole
Yes
Style Family
6-Inch Work Boot
Upper Material
Leather
Metatarsal Guard
No
Non-Marking Sole
Yes
Outsole Material
TPU
Closure
Knob-Controlled Lacing System
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.69

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.