Men's 6-Inch Work Boot, Brown, 13, TB0A5YXU214

  • Mfr # TB0A5YZY21413000M

  • Zoro # G316494859


product price:  $150.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A5YXU214
Removable Insole
Yes
Upper Material
Leather
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21413000M
Zoro #
G316494859
UPC #
194115965900
Country of Origin
Bangladesh

Dimensions

Width
M
Size
13
Overall Height
6 in

Details

Style Number
TB0A5YXU214
Removable Insole
Yes
Upper Material
Leather
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
All-Leather Upper
Yes
Midsole Technology
Anti-Fatigue
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Ninety-Degree Heel
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily
0.7
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Closure
Lace Up with Dual-Purpose Hook
Toe Cap Material
Composite
ASTM Standards Met
Electrical Hazard (EH)
Midsole Material
Polyurethane
Shank Material
Fiberglass
Toe Shape
Round
Liner Material
Mesh
Maximum Heat Rating
1,000 Degrees F
Style Family
6-Inch Work Boot
Color
Brown
Non Metallic Upper
No
Chemical-Resisting Sole
Yes
Static Dissipative
No
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Insulated
No
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating
Best
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.7
Waterproof
Yes
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Conductive
No
Electrical Hazard Rated
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.