Men's 6-Inch Work Boot, Brown, 13, TB0A5YXU214

  • Mfr # TB0A5YZY21413000W

  • Zoro # G016494982


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Overall Height
6 in
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21413000W
Zoro #
G016494982
UPC #
194115971406
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
13
Width
W

Details

Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Color
Brown
Shank Material
Fiberglass
Non Metallic Upper
No
Wide Toe Cap
No
Upper Material
Leather
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Insole Technology
Anti-Fatigue, Removable Insole
Insole Material
Polyurethane
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Slip-Resistance Value - SATRA Heel - Oily
0.7
Conductive
No
Slip-Resistance Value - SATRA Heel - Dry
0.7
Outsole Material
Rubber
Liner Material
Mesh
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
1
Completely Non Metallic
No
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Item
6-Inch Work Boot
Style Number
TB0A5YXU214
Waterproof
Yes
Insulated
No
ASTM Standards Met
Electrical Hazard (EH)
Toe Shape
Round
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
Yes
Construction
Cemented
Gender
Men's
Removable Insole
Yes
Maximum Heat Rating
1,000 Degrees F
Toe Cap Material
Composite

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.