Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Brown, 13, TB0A63FYEM4

  • Mfr # TB0A63FYEM413000M

  • Zoro # G116494752


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Toe Shape
Round
Overall Height
6 in
Style Family
6-Inch Work Boot
Size
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63FYEM413000M
Zoro #
G116494752
UPC #
197803898016
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
13
Width
M

Details

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Toe Shape
Round
Style Family
6-Inch Work Boot
Completely Non Metallic
Yes
Style Number
TB0A63FYEM4
Conductive
No
Upper Material
Leather
Chemical-Resisting Sole
Yes
Construction
Cemented, Welted
Midsole Technology
Foam EVA
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.7
Puncture-Resistant Sole
No
Insulated
No
Midsole Material
EVA
Waterproof
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Maximum Heat Rating
248 Degrees F
Outsole Material
TPU
For Outdoor Traction
Yes
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Non-Marking Sole
Yes
Color
Brown
Shank Material
Fiberglass
Wide Toe Cap
No
Static Dissipative
No
Closure
Lace Up with Dual-Purpose Hook
Item
6-Inch Work Boot
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Ninety-Degree Heel
Yes
Liner Material
Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.