Men's 6-Inch Work Boot, Brown, 13, TB0A63FYEM4

  • Mfr # TB0A63FYEM413000W

  • Zoro # G116494981


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Best
Size
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM413000W
Zoro #
G116494981
UPC #
197803898085
Country of Origin
Bangladesh

Dimensions

Size
13
Width
W
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
6-Inch Work Boot
Insulated
No
Liner Technology
Moisture Wicking
Midsole Material
EVA
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Item
6-Inch Work Boot
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
1
Ninety-Degree Heel
Yes
Style Number
TB0A63FYEM4
Gender
Men's
Static Dissipative
No
Non Metallic Upper
Yes
All-Leather Upper
Yes
Completely Non Metallic
Yes
Toe Cap Material
Composite
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Midsole Technology
Foam EVA
Outsole Material
TPU
Color
Brown
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)
Insole Technology
Anti-Fatigue, Removable Insole
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Oily
0.7
Non-Marking Sole
Yes
Removable Insole
Yes
Waterproof
No
Upper Material
Leather
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Conductive
No
Metal Chip-Resisting Sole
Yes
Construction
Cemented, Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.