Men's 6-Inch Work Boot, Brown, 13, TB0A66KYEM4

  • Mfr # TB0A66KYEM413000M

  • Zoro # G216494911


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Size
13
Closure
Knob-Controlled Lacing System
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM413000M
Zoro #
G216494911
UPC #
197065819767
Country of Origin
Bangladesh

Dimensions

Size
13
Overall Height
6 in
Width
M

Details

Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Closure
Knob-Controlled Lacing System
Non-Marking Sole
Yes
Construction
Cemented, Welted
Removable Insole
Yes
Style Family
6-Inch Work Boot
Completely Non Metallic
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Metatarsal Guard
No
Style Number
TB0A66KYEM4
Static Dissipative
No
Non Metallic Upper
No
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Wide Toe Cap
No
Heel Definition
Defined Heel
Color
Brown
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
0.6
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
For Outdoor Traction
Yes
Waterproof
Yes
Outsole Material
TPU
Toe Shape
Round
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Heel - Dry
0.6
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Upper Material
Leather
Conductive
No
Item
6-Inch Work Boot
Insole Technology
Anti-Fatigue, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.