Men's 6-Inch Work Boot, Brown, 14, TB0A5YXU214

  • Mfr # TB0A5YZY21414000M

  • Zoro # G216495062


product price:  $150.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Slip-Resistance Value - SATRA Heel - Oily
0.7
Shank Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21414000M
Zoro #
G216495062
UPC #
194115966365
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
14
Width
M

Details

Removable Insole
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Slip-Resistance Value - SATRA Heel - Oily
0.7
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Waterproof
Yes
Toe Cap Material
Composite
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
1
Midsole Material
Polyurethane
Color
Brown
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Liner Technology
Moisture Wicking
Style Number
TB0A5YXU214
Construction
Cemented
Chemical-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Dry
0.7
Conductive
No
Liner Material
Mesh
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Static Dissipative
No
Toe Shape
Round
All-Leather Upper
Yes
Gender
Men's
Item
6-Inch Work Boot
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
Yes
Maximum Heat Rating
1,000 Degrees F
Heel Definition
Defined Heel
Insulated
No
Metatarsal Guard
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.