Men's 6-Inch Work Boot, Brown, 14, TB0A63FYEM4

  • Mfr # TB0A63FYEM414000M

  • Zoro # G816494793


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
Foam EVA
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM414000M
Zoro #
G816494793
UPC #
197803898252
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
M
Size
14

Details

Midsole Technology
Foam EVA
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Toe Shape
Round
Static Dissipative
No
Construction
Cemented, Welted
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
0.7
Removable Insole
Yes
Ninety-Degree Heel
Yes
Non-Marking Sole
Yes
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Insulated
No
Waterproof
No
Completely Non Metallic
Yes
Closure
Lace Up with Dual-Purpose Hook
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Liner Technology
Moisture Wicking
Wide Toe Cap
No
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Conductive
No
Puncture-Resistant Sole
No
Liner Material
Mesh
Upper Material
Leather
Oil-Resisting Sole
Yes
Outsole Material
TPU
Style Number
TB0A63FYEM4
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Shank Material
Fiberglass
Gender
Men's
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.