Men's 6-Inch Work Boot, Brown, 14, TB0A66KYEM4

  • Mfr # TB0A66KYEM414000M

  • Zoro # G916494891


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Midsole Material
Polyurethane
Metatarsal Guard
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A66KYEM414000M
Zoro #
G916494891
UPC #
197065819781
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
6 in
Size
14

Details

Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Midsole Material
Polyurethane
Metatarsal Guard
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Insole Technology
Anti-Fatigue, Removable Insole
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Waterproof
Yes
Chemical-Resisting Sole
Yes
Closure
Knob-Controlled Lacing System
Toe Cap Material
Composite
Insole Material
Polyurethane
Shank Material
Fiberglass
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Puncture-Resistant Sole
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
248 Degrees F
Style Family
6-Inch Work Boot
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Gender
Men's
Upper Material
Leather
Outsole Material
TPU
Static Dissipative
No
Item
6-Inch Work Boot
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
0.6
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Toe Shape
Round
For Outdoor Traction
Yes
Color
Brown
Liner Material
Mesh
Style Number
TB0A66KYEM4
Slip-Resistance Value - SATRA Heel - Dry
0.6
Insulated
No
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
No
Construction
Cemented, Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.