Zoro Homepage

Men's 6-Inch Work Boot, Brown, 15, A1I4H

  • Mfr # TB1A1I4H214

  • Zoro # G611265710


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Style Number
A1I4H
Waterproof
Yes
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1I4H214
Zoro #
G611265710
UPC #
197064522071
Country of Origin
Bangladesh

Dimensions

Size
15
Width
M

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
A1I4H
Waterproof
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up with Dual-Purpose Hook
Non-Marking Sole
Yes
Heel Definition
Defined Heel
Construction
Direct Attached
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Non Metallic Upper
No
Upper Material
Leather
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Static Dissipative
No
Toe Cap Material
Composite
Conductive
No
Insulated
No
Completely Non Metallic
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number A1I4H, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.