Men's 6-Inch Work Boot, Brown, 15, TB0A5YXU214

  • Mfr # TB0A5YZY21415000M

  • Zoro # G716494855


product price:  $150.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
Waterproof
Yes
Puncture-Resistant Sole
Yes
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21415000M
Zoro #
G716494855
UPC #
194115966808
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
15
Width
M

Details

Shank Material
Fiberglass
Waterproof
Yes
Puncture-Resistant Sole
Yes
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up with Dual-Purpose Hook
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
0.7
For Outdoor Traction
Yes
Item
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Conductive
No
Wide Toe Cap
No
Maximum Heat Rating
1,000 Degrees F
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Static Dissipative
No
Midsole Technology
Anti-Fatigue
Color
Brown
Ninety-Degree Heel
Yes
Completely Non Metallic
No
Insole Material
Polyurethane
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Electrical Hazard Rated
Yes
Construction
Cemented
Upper Material
Leather
Removable Insole
Yes
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Style Number
TB0A5YXU214
Insulated
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Non Metallic Upper
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.