Men's 6-Inch Work Boot, Brown, 15, TB0A63FYEM4

  • Mfr # TB0A63FYEM415000M

  • Zoro # G116494714


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63FYEM415000M
Zoro #
G116494714
UPC #
197803898474
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
M
Size
15

Details

Static Dissipative
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Color
Brown
Puncture-Resistant Sole
No
Gender
Men's
Non Metallic Upper
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
1
Upper Material
Leather
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Chemical-Resisting Sole
Yes
Conductive
No
Midsole Material
EVA
Style Number
TB0A63FYEM4
Slip-Resistance Value - SATRA Heel - Oily
0.7
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Style Family
6-Inch Work Boot
Midsole Technology
Foam EVA
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Waterproof
No
Toe Cap Material
Composite
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Insulated
No
Construction
Cemented, Welted
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Removable Insole
Yes
Toe Shape
Round
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Fiberglass
Liner Technology
Moisture Wicking
Item
6-Inch Work Boot
Ninety-Degree Heel
Yes
Outsole Material
TPU
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Electrical Hazard (EH)
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.