Men's 6-Inch Work Boot, Brown, 15, TB0A66KYEM4

  • Mfr # TB0A66KYEM415000M

  • Zoro # G016494791


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Metatarsal Guard
No
Size
15
Wide Toe Cap
No
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM415000M
Zoro #
G016494791
UPC #
197065819804
Country of Origin
Bangladesh

Dimensions

Size
15
Width
M
Overall Height
6 in

Details

Insulated
No
Metatarsal Guard
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Removable Insole
Yes
Insole Material
Polyurethane
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Outsole Material
TPU
Static Dissipative
No
Maximum Heat Rating
248 Degrees F
Style Family
6-Inch Work Boot
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Completely Non Metallic
No
Shank Material
Fiberglass
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Upper Material
Leather
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Toe Shape
Round
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Closure
Knob-Controlled Lacing System
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Conductive
No
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Item
6-Inch Work Boot
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
0.6
Color
Brown
Midsole Material
Polyurethane
Non Metallic Upper
No
Style Number
TB0A66KYEM4
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.