Men's 6-Inch Work Boot, Brown, 15, TB0A66KYEM4

  • Mfr # TB0A66KYEM415000W

  • Zoro # G716494732


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Shank Material
Fiberglass
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM415000W
Zoro #
G716494732
UPC #
197064846771
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
W
Size
15

Details

Insulated
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Shank Material
Fiberglass
Upper Material
Leather
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Dry
0.6
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Midsole Material
Polyurethane
Item
6-Inch Work Boot
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
Yes
Closure
Knob-Controlled Lacing System
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.6
Completely Non Metallic
No
Style Number
TB0A66KYEM4
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Men's
Color
Brown
Construction
Cemented, Welted
Maximum Heat Rating
248 Degrees F
All-Leather Upper
Yes
Removable Insole
Yes
For Outdoor Traction
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
TPU
Liner Material
Mesh
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Conductive
No
Waterproof
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.