Men's 6-Inch Work Boot, Brown, 7, TB0A5YXU214

  • Mfr # TB0A5YZY21407000M

  • Zoro # G316495122


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21407000M
Zoro #
G316495122
UPC #
194115961032
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
6 in
Size
7

Details

Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
ASTM Standards Met
Electrical Hazard (EH)
Style Number
TB0A5YXU214
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Midsole Material
Polyurethane
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Ninety-Degree Heel
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non-Marking Sole
Yes
Completely Non Metallic
No
Item
6-Inch Work Boot
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
0.7
Wide Toe Cap
No
Toe Shape
Round
Midsole Technology
Anti-Fatigue
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Conductive
No
Insole Material
Polyurethane
Puncture-Resistant Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
All-Leather Upper
Yes
Non Metallic Upper
No
Maximum Heat Rating
1,000 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Color
Brown
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Style Family
6-Inch Work Boot
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily
0.7
Static Dissipative
No
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Waterproof
Yes
Construction
Cemented
Liner Material
Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.