Men's 6-Inch Work Boot, Brown, 7, TB0A5YXU214

  • Mfr # TB0A5YZY21407000W

  • Zoro # G216494898


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Midsole Material
Polyurethane
Maximum Heat Rating
1,000 Degrees F
Liner Technology
Moisture Wicking
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21407000W
Zoro #
G216494898
UPC #
194115967201
Country of Origin
Bangladesh

Dimensions

Width
W
Size
7
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Midsole Material
Polyurethane
Maximum Heat Rating
1,000 Degrees F
Liner Technology
Moisture Wicking
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Upper Material
Leather
Midsole Technology
Anti-Fatigue
Item
6-Inch Work Boot
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Non Metallic Upper
No
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Static Dissipative
No
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
0.7
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Outsole Material
Rubber
Puncture-Resistant Sole
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Wide Toe Cap
No
Liner Material
Mesh
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Removable Insole
Yes
Closure
Lace Up with Dual-Purpose Hook
Heel Definition
Defined Heel
Color
Brown
Style Number
TB0A5YXU214
Waterproof
Yes
Shank Material
Fiberglass
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.