Men's 6-Inch Work Boot, Brown, 7, TB0A63FYEM4

  • Mfr # TB0A63FYEM407000W

  • Zoro # G916495072


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A63FYEM4
Overall Height
6 in
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM407000W
Zoro #
G916495072
UPC #
197803894780
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
7
Width
W

Details

Style Number
TB0A63FYEM4
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Metatarsal Guard
No
Insulated
No
All-Leather Upper
Yes
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Maximum Heat Rating
248 Degrees F
Waterproof
No
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Removable Insole
Yes
Closure
Lace Up with Dual-Purpose Hook
Gender
Men's
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily
0.7
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Midsole Technology
Foam EVA
Wide Toe Cap
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Static Dissipative
No
Color
Brown
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Shape
Round
Upper Material
Leather
Construction
Cemented, Welted
Puncture-Resistant Sole
No
Midsole Material
EVA
Outsole Material
TPU
Non-Marking Sole
Yes
Conductive
No
Non Metallic Upper
Yes
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
1

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.