Men's 6-Inch Work Boot, Brown, 7, TB0A66KYEM4

  • Mfr # TB0A66KYEM407000M

  • Zoro # G916494846


product price: $207.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Oily
0.6
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Style Number
TB0A66KYEM4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM407000M
Zoro #
G916494846
UPC #
197065819477
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
6 in
Size
7

Details

Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Oily
0.6
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Style Number
TB0A66KYEM4
Slip-Resistance Value - SATRA Heel - Dry
0.6
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Chemical-Resisting Sole
Yes
Toe Shape
Round
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Closure
Knob-Controlled Lacing System
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Shank Material
Fiberglass
Waterproof
Yes
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Liner Material
Mesh
Non-Marking Sole
Yes
Removable Insole
Yes
Item
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Toe Cap Material
Composite
For Outdoor Traction
Yes
Non Metallic Upper
No
Midsole Material
Polyurethane
Conductive
No
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Color
Brown
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Gender
Men's
Electrical Hazard Rated
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.