Men's 6-Inch Work Boot, Brown, 7, TB0A66KYEM4

  • Mfr # TB0A66KYEM407000W

  • Zoro # G016495002


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM407000W
Zoro #
G016495002
UPC #
197064845095
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
W
Size
7

Details

Waterproof
Yes
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Toe Cap Material
Composite
Outsole Material
TPU
Closure
Knob-Controlled Lacing System
Insulated
No
Conductive
No
Upper Material
Leather
Construction
Cemented, Welted
Removable Insole
Yes
For Outdoor Traction
Yes
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Style Number
TB0A66KYEM4
Ninety-Degree Heel
Yes
Item
6-Inch Work Boot
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.6
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Color
Brown
Midsole Material
Polyurethane
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Slip-Resistance Value - SATRA Heel - Oily
0.6
All-Leather Upper
Yes
Gender
Men's
Non Metallic Upper
No
Static Dissipative
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Completely Non Metallic
No
Metatarsal Guard
No
Liner Material
Mesh
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.