Zoro Homepage

Men's 6-Inch Work Boot, Brown, 8 1/2, A1I4H

  • Mfr # TB1A1I4H214

  • Zoro # G911265793


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Style Number
A1I4H
Waterproof
Yes
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1I4H214
Zoro #
G911265793
UPC #
197064520688
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
W

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
A1I4H
Waterproof
Yes
Electrical Hazard Rated
Yes
Conductive
No
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Completely Non Metallic
No
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Construction
Direct Attached
Heel Definition
Defined Heel
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Insulated
No
Upper Material
Leather
Non Metallic Upper
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number A1I4H, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.