Men's 6-Inch Work Boot, Brown, 8 1/2, TB0A5YXU214

  • Mfr # TB0A5YZY21408500M

  • Zoro # G016494753


product price:  $150.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21408500M
Zoro #
G016494753
UPC #
194115961681
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
8 1/2
Width
M

Details

Conductive
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Midsole Material
Polyurethane
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Insulated
No
Upper Material
Leather
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Metatarsal Guard
No
All-Leather Upper
Yes
Static Dissipative
No
Removable Insole
Yes
Closure
Lace Up with Dual-Purpose Hook
Toe Shape
Round
Chemical-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Shank Material
Fiberglass
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Puncture-Resistant Sole
Yes
Construction
Cemented
ASTM Standards Met
Electrical Hazard (EH)
Wide Toe Cap
No
Liner Material
Mesh
Toe Cap Material
Composite
Completely Non Metallic
No
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.7
Style Number
TB0A5YXU214
Color
Brown
Gender
Men's
Ninety-Degree Heel
Yes
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.