Men's 6-Inch Work Boot, Brown, 8, TB0A5YXU214

  • Mfr # TB0A5YZY21408000M

  • Zoro # G616495037


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
No
Metatarsal Guard
No
Closure
Lace Up with Dual-Purpose Hook
Shank Material
Fiberglass
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21408000M
Zoro #
G616495037
UPC #
194115962138
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Overall Height
6 in

Details

Non Metallic Upper
No
Metatarsal Guard
No
Closure
Lace Up with Dual-Purpose Hook
Shank Material
Fiberglass
Gender
Men's
Static Dissipative
No
Liner Material
Mesh
Color
Brown
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Maximum Heat Rating
1,000 Degrees F
Wide Toe Cap
No
Midsole Material
Polyurethane
Waterproof
Yes
Liner Technology
Moisture Wicking
Insulated
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily
0.7
Style Number
TB0A5YXU214
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
For Outdoor Traction
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Completely Non Metallic
No
Heel Definition
Defined Heel
Toe Cap Material
Composite
Upper Material
Leather
Conductive
No
Toe Shape
Round
Non-Marking Sole
Yes
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.7
Removable Insole
Yes
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
1

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.