Men's 6-Inch Work Boot, Brown, 8, TB0A5YXU214

  • Mfr # TB0A5YZY21408000W

  • Zoro # G416495077


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Construction
Cemented
Liner Material
Mesh
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21408000W
Zoro #
G416495077
UPC #
194115968000
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
W
Size
8

Details

Metatarsal Guard
No
Construction
Cemented
Liner Material
Mesh
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
0.7
Heel Definition
Defined Heel
Insole Material
Polyurethane
Maximum Heat Rating
1,000 Degrees F
For Outdoor Traction
Yes
Midsole Technology
Anti-Fatigue
Upper Material
Leather
Toe Shape
Round
ASTM Standards Met
Electrical Hazard (EH)
Outsole Material
Rubber
Waterproof
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Style Number
TB0A5YXU214
Slip-Resistance Value - SATRA Heel - Oily
0.7
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
No
Gender
Men's
Wide Toe Cap
No
Insulated
No
Item
6-Inch Work Boot
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Removable Insole
Yes
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Completely Non Metallic
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.