Zoro Homepage

Men's 6-Inch Work Boot, Brown, 8, TB0A63FYEM4

  • Mfr # TB0A63FYEM408000M

  • Zoro # G916494792


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
EVA
Non-Marking Sole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63FYEM408000M
Zoro #
G916494792
UPC #
197803895343
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
8
Width
M

Details

Midsole Material
EVA
Non-Marking Sole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Liner Technology
Moisture Wicking
Waterproof
No
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Conductive
No
Construction
Cemented, Welted
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Composite
ASTM Standards Met
Electrical Hazard (EH)
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Gender
Men's
Closure
Lace Up with Dual-Purpose Hook
Insulated
No
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Non Metallic Upper
Yes
Color
Brown
Slip-Resistance Value - SATRA Heel - Dry
1
Midsole Technology
Foam EVA
Metatarsal Guard
No
Style Number
TB0A63FYEM4
Item
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Outsole Material
TPU
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.7
Liner Material
Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.