Men's 6-Inch Work Boot, Brown, 8, TB0A66KYEM4

  • Mfr # TB0A66KYEM408000W

  • Zoro # G916494884


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Width
W
Construction
Cemented, Welted
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM408000W
Zoro #
G916494884
UPC #
197064845392
Country of Origin
Bangladesh

Dimensions

Width
W
Size
8
Overall Height
6 in

Details

Construction
Cemented, Welted
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Upper Material
Leather
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Oily
0.6
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Waterproof
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Men's
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Insulated
No
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Non-Marking Sole
Yes
Color
Brown
Style Family
6-Inch Work Boot
Wide Toe Cap
No
Static Dissipative
No
Outsole Material
TPU
Puncture-Resistant Sole
Yes
Toe Cap Material
Composite
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Conductive
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Closure
Knob-Controlled Lacing System
Midsole Material
Polyurethane
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.6
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Non Metallic Upper
No
Maximum Heat Rating
248 Degrees F
For Outdoor Traction
Yes
Style Number
TB0A66KYEM4
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Insole Material
Polyurethane
Item
6-Inch Work Boot
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.