Men's 6-Inch Work Boot, Brown, 9 1/2, TB0A63FYEM4

  • Mfr # TB0A63FYEM409500M

  • Zoro # G216494980


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Static Dissipative
No
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM409500M
Zoro #
G216494980
UPC #
197803896197
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
M
Overall Height
6 in

Details

Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Static Dissipative
No
Electrical Hazard Rated
Yes
Style Number
TB0A63FYEM4
Conductive
No
Insulated
No
Construction
Cemented, Welted
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
1
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.7
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Gender
Men's
Maximum Heat Rating
248 Degrees F
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
ASTM Standards Met
Electrical Hazard (EH)
Completely Non Metallic
Yes
Removable Insole
Yes
Upper Material
Leather
Waterproof
No
Wide Toe Cap
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Liner Material
Mesh
Closure
Lace Up with Dual-Purpose Hook
Metatarsal Guard
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Toe Shape
Round
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Color
Brown
Midsole Technology
Foam EVA
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.