Men's 6-Inch Work Boot, Brown, 9 1/2, TB0A66KYEM4

  • Mfr # TB0A66KYEM409500W

  • Zoro # G816494953


product price:  $214.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Insole Technology
Anti-Fatigue, Removable Insole
Width
W
Insole Material
Polyurethane
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM409500W
Zoro #
G816494953
UPC #
197064845835
Country of Origin
Bangladesh

Dimensions

Width
W
Size
9 1/2
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Insole Technology
Anti-Fatigue, Removable Insole
Insole Material
Polyurethane
Insulated
No
Electrical Hazard Rated
Yes
Closure
Knob-Controlled Lacing System
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily
0.6
Waterproof
Yes
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Slip-Resistance Value - SATRA Heel - Dry
0.6
Static Dissipative
No
Non-Marking Sole
Yes
Style Number
TB0A66KYEM4
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Gender
Men's
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Outsole Material
TPU
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Removable Insole
Yes
All-Leather Upper
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Toe Shape
Round
Non Metallic Upper
No
Midsole Material
Polyurethane
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Style Family
6-Inch Work Boot
Conductive
No
Shank Material
Fiberglass
Item
6-Inch Work Boot
Maximum Heat Rating
248 Degrees F
Construction
Cemented, Welted
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Upper Material
Leather

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.