Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Brown, 9 1/2, TB192626

  • Mfr # TB192615214

  • Zoro # G711219804


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
9 1/2
Style Number
TB192626
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB192615214
Zoro #
G711219804
UPC #
197064516490
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB192626
Waterproof
Yes
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Slip-Resistance Value - Mark II - Dry
0.62
Removable Insole
Yes
Closure
Lace Up
Insole Material
Polyurethane
Construction
Welted
Style Family
6-Inch Work Boot
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Static Dissipative
No
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
Outsole Material
TPU
Puncture-Resistant Sole
No
Insulated
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Maximum Heat Rating
248 Degrees F
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
For Outdoor Traction
Yes
Non Metallic Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Nylon
Toe Cap Material
Composite
Metatarsal Guard
No
Conductive
No
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Cushioned Footed, Removable, Smartmask(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB192626, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.