Men's 6-Inch Work Boot, Brown, 9, TB0A5YXU214

  • Mfr # TB0A5YZY21409000M

  • Zoro # G216494867


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Midsole Technology
Anti-Fatigue
Size
9
Style Number
TB0A5YXU214
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21409000M
Zoro #
G216494867
UPC #
194115962541
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Midsole Technology
Anti-Fatigue
Style Number
TB0A5YXU214
Electrical Hazard Rated
Yes
Maximum Heat Rating
1,000 Degrees F
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Toe Shape
Round
Construction
Cemented
Removable Insole
Yes
Completely Non Metallic
No
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Non-Marking Sole
Yes
Wide Toe Cap
No
Insulated
No
Outsole Material
Rubber
Liner Material
Mesh
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Waterproof
Yes
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Toe Cap Material
Composite
Closure
Lace Up with Dual-Purpose Hook
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
Yes
Heel Definition
Defined Heel
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.7
Shank Material
Fiberglass
Upper Material
Leather
Ninety-Degree Heel
Yes
Gender
Men's
Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.