Men's 6-Inch Work Boot, Brown, 9, TB0A5YXU214

  • Mfr # TB0A5YZY21409000W

  • Zoro # G116494929


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Completely Non Metallic
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YZY21409000W
Zoro #
G116494929
UPC #
194115968802
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
W
Size
9

Details

Conductive
No
Completely Non Metallic
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Upper Material
Leather
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Maximum Heat Rating
1,000 Degrees F
Toe Cap Material
Composite
Closure
Lace Up with Dual-Purpose Hook
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Color
Brown
Construction
Cemented
Outsole Material
Rubber
Non-Marking Sole
Yes
Metatarsal Guard
No
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.7
Midsole Material
Polyurethane
Heel Definition
Defined Heel
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Style Number
TB0A5YXU214
All-Leather Upper
Yes
Removable Insole
Yes
Liner Technology
Moisture Wicking
Static Dissipative
No
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Shank Material
Fiberglass
Insulated
No
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Technology
Anti-Fatigue
Non Metallic Upper
No
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh
Wide Toe Cap
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.