Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Brown, 9, TB0A63FYEM4

  • Mfr # TB0A63FYEM409000M

  • Zoro # G416494995


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63FYEM409000M
Zoro #
G416494995
UPC #
197803895947
Country of Origin
Bangladesh

Dimensions

Width
M
Size
9
Overall Height
6 in

Details

Gender
Men's
Chemical-Resisting Sole
Yes
Item
6-Inch Work Boot
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Waterproof
No
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Heel Definition
Defined Heel
Static Dissipative
No
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Midsole Material
EVA
Midsole Technology
Foam EVA
Outsole Material
TPU
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Style Number
TB0A63FYEM4
Removable Insole
Yes
Liner Material
Mesh
Construction
Cemented, Welted
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
No
Non-Marking Sole
Yes
Toe Shape
Round
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Composite
Conductive
No
Shank Material
Fiberglass
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Heel - Dry
1
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.