Men's 6-Inch Work Boot, Brown, 9, TB0A63FYEM4

  • Mfr # TB0A63FYEM409000W

  • Zoro # G216494713


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Style Family
6-Inch Work Boot
Conductive
No
Overall Height
6 in
ASTM Standards Met
Electrical Hazard (EH)
Outsole Material
TPU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM409000W
Zoro #
G216494713
UPC #
197803896111
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
9
Width
W

Details

Style Family
6-Inch Work Boot
Conductive
No
ASTM Standards Met
Electrical Hazard (EH)
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
Yes
Gender
Men's
Puncture-Resistant Sole
No
Waterproof
No
Upper Material
Leather
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Item
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Static Dissipative
No
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
1
Wide Toe Cap
No
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Number
TB0A63FYEM4
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Electrical Hazard Rated
Yes
Removable Insole
Yes
Toe Shape
Round
Metatarsal Guard
No
Heel Definition
Defined Heel
Toe Cap Material
Composite
Ninety-Degree Heel
Yes
Midsole Technology
Foam EVA
Closure
Lace Up with Dual-Purpose Hook
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Midsole Material
EVA
Completely Non Metallic
Yes
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Slip-Resistance Value - SATRA Heel - Oily
0.7
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
Yes
Liner Material
Mesh
For Outdoor Traction
Yes
Color
Brown
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.