Men's 6-Inch Work Boot, Brown, 9, TB0A66KYEM4

  • Mfr # TB0A66KYEM409000W

  • Zoro # G216494973


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Color
Brown
All-Leather Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM409000W
Zoro #
G216494973
UPC #
197064845682
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Overall Height
6 in

Details

Waterproof
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Color
Brown
All-Leather Upper
Yes
Upper Material
Leather
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Completely Non Metallic
No
Style Family
6-Inch Work Boot
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Closure
Knob-Controlled Lacing System
Style Number
TB0A66KYEM4
For Outdoor Traction
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Chemical-Resisting Sole
Yes
Construction
Cemented, Welted
Toe Shape
Round
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Conductive
No
Midsole Material
Polyurethane
Static Dissipative
No
Non Metallic Upper
No
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.6
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Liner Material
Mesh
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.6
Puncture-Resistant Sole
Yes
Removable Insole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Liner Technology
Moisture Wicking
Shank Material
Fiberglass
Wide Toe Cap
No
Outsole Material
TPU
Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.