Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Leather Upper, Rubber Outsole, Brown/Green, 7

  • Mfr # TB1A1ZRC214

  • Zoro # G010936723


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZRC214
Zoro #
G010936723
UPC #
197064541454
Country of Origin
Bangladesh

Dimensions

Size
7
Size (PRINT)
7
Width
M

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown/Green
Metatarsal Guard (PRINT)
No
Item
6-Inch Work Boot
Static Dissipative
No
Upper Material (PRINT)
Leather
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Construction
Cemented
Conductive
No
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
TB1A1ZC9
Maximum Heat Rating (PRINT)
Not Rated
Non Metallic Upper
Yes
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Closure
Lace Up
Gender (PRINT)
Men's
Style Family
6-Inch Work Boot
Midsole Material
Rubber
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Technology
Aerocore(TM) Energy System
Maximum Heat Rating
Not Rated
Outsole Technology
Aerocore(TM) Energy System
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown/Green, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.